Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 72"x36", Satin Frame/White Porc & Black
Mfr # UVCB7236OD-WHTPORC-BLACK
Zoro # G9410850
product price: $832.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Frame Color White Porcelain
- Family Code UVCB7236OD
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB7236OD-WHTPORC-BLACK
- Zoro # G9410850
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Black |
Frame Color | White Porcelain |
Family Code | UVCB7236OD |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Vis-a-Vis® Wet Erase Marker, Fine Point, Black, PK12 (SAN16001)
- GENERIC Replacment Cartridge For XEROX COMP PHASER 6000/6010 WC 6015 YELLOW (106R01629)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Blue, PK12 (16003)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- United Visual Products Enclosed Boards