Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 72"x36", Bronze Frame/Grey & Apricot
Mfr # UVCB7236ODBZ-GREY-APRICOT
Zoro # G9526700
product price: $832.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UVCB7236ODBZ
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB7236ODBZ-GREY-APRICOT
- Zoro # G9526700
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Apricot |
Frame Color | Grey |
Family Code | UVCB7236ODBZ |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- PILOT PilotĀ® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- AZAR DISPLAYS Small Enclosed Cork Bulletin Board w/ Lock & Key (300223)
- United Visual Products Enclosed Boards