Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 72"x36", Black Frame/Black Porc & Surf
Mfr # UVCB7236ODB-BLKPORC-SURF
Zoro # G9520680
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Frame Color Black Porcelain
- Family Code UVCB7236ODB
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVCB7236ODB-BLKPORC-SURF
- Zoro # G9520680
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Surf |
Frame Color | Black Porcelain |
Family Code | UVCB7236ODB |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Punch, 2-Hole, Black (UNV74222)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Magenta (006R01826)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- United Visual Products Enclosed Boards