Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 48"x36", Black Frame/White Porc & Cloud
Mfr # UVCB4836ODB-WHTPORC-CLOUD
Zoro # G9505350
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color White Porcelain
- Family Code UVCB4836ODB
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB4836ODB-WHTPORC-CLOUD
- Zoro # G9505350
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Cloud |
Frame Color | White Porcelain |
Family Code | UVCB4836ODB |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Waste Toner Bottle 30K YLD (A4Y5WY1)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- DELL DELL 1100 COMP TONER (310-6640)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC415UC)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- United Visual Products Enclosed Boards