Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 42"x32", Bronze Frame/Wht Porc & Cinnabar
Mfr # UVCB4232ODBZ-WHTPORC-CINNABA
Zoro # G9613665
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color White Porcelain
- Family Code UVCB4232ODBZ
- Size 42"x32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVCB4232ODBZ-WHTPORC-CINNABA
- Zoro # G9613665
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42"x32" |
Details
Board Color | Cinnabar |
Frame Color | White Porcelain |
Family Code | UVCB4232ODBZ |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 5 ''Stretch Wrapped By Shipper'' (S-5361)
- RITZ ENTERPRISES Ritz Enterprises MS105-RS-Leopard Womens Belted Leopard Print Fashion Tote Bag Striped With Rhinestones; Rose (MS105-RS/Leopard)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- BUSINESS SOURCE Sealing Tape, Heavy Duty, 3" Core, 110YD, 1.6mil, 6Rolls, CLR 6PK (BSN32946)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- United Visual Products Enclosed Boards