Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 42"x32", Bronze Frame/Blue & Blue Spruce
Mfr # UVCB4232ODBZ-BLUE-BLSPRU
Zoro # G9572639
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue
- Family Code UVCB4232ODBZ
- Size 42"x32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB4232ODBZ-BLUE-BLSPRU
- Zoro # G9572639
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 42"x32" |
Details
Board Color | Blue Spruce |
Frame Color | Blue |
Family Code | UVCB4232ODBZ |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 1", Fluorescent Red, 2000/Case (LL174RD)
- UNIVERSAL BATTERY Universal 74323 12-Sheet Deluxe Two- and Three-Hole Adjustable Punch 9/32 Holes Black (74323)
- BUSINESS SOURCE Pocket, Binder, Poly, Clr, PK5 (32375)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- United Visual Products Enclosed Boards