Shop All Bulletin Boards
United Visual Products
Open Faced Traditional Rounded Corkboard
Mfr # UV643ARC-BRONZE-DBURGU
Zoro # G9824764
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV643ARC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV643ARC-BRONZE-DBURGU
- Zoro # G9824764
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Deep Burgundy |
Frame Color | Bronze |
Family Code | UV643ARC |
Item | Open Faced Traditional Rounded Corkboard |
Description
Open Faced Traditional Rounded Corkboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags 8-1/2" x 6", 3/16" Thickness, Pk650 (36DY37)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- United Visual Products Bulletin Boards