Shop All Document Displays
United Visual Products
Letter & Number Kit
Mfr # UVMB1201
Zoro # G8540621
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Family Code UVMB1201
- Includes 2 Panels and 350-Piece 3 in Letter/Number Set
- Width (In.) 22 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVMB1201
- Zoro # G8540621
- UPC # 640024604138
- Country of Origin United States
- Category Document Displays
Dimensions
Width (In.) | 22 in |
Height (In.) | 28 in |
Details
Item | Letter & Number Kit |
Color | White |
Family Code | UVMB1201 |
Includes | 2 Panels and 350-Piece 3 in Letter/Number Set |
Material | Plastic |
Weight | 8 |
Description
Letter/Number Kit, Width (In.) 22, Height (In.) 28, Color White, Material Plastic, Includes 2 Panels and 350-Piece 3 In. Letter/Number Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- DAHLE Shredder Oil, PK4 (20722)
- LEARNING RESOURCES Barnyard Answer Buzzers Set, 4 Pieces (3775)
- TARIFOLD Document Desk Display Unit, 10 Blue Pocke (D211)
- TARIFOLD Document Wall Display Unit, 10 Blue Pocke (W211)
- TARIFOLD Document Desk Display Unit, 10 Green Pock (D251)
- TARIFOLD Mounting Arm with 10 Pockets, Black (DAA71)
- COOLCRAFTS Large Lucite Stand Holder (CO1700440)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL36-B Double LL Mounts 36 in. Double Jl Mounts- Silver (LL36-B)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- United Visual Products Document Displays