Shop All Facility Signs
United Visual Products
Letter Board Sign, 36 in Height, 24 in Width
Mfr # UVSS120
Zoro # G4336351
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Family Code UVSS120
- Display Size 22 in W x 28 in H
- Board Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSS120
- Zoro # G4336351
- UPC # 640024604121
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 24 in |
Height | 36 in |
Display Size | 22 in W x 28 in H |
Details
Item | Letter Board Sign |
Family Code | UVSS120 |
Board Material | Plastic |
Color | White |
Frame Material | Plastic |
Includes | Double Sided, Plastic Foldable Sign |
Description
Letter Board Sign, Board Material Plastic, Width 24 in, Height 36 in, Display Size 22 in W x 28 in H, Frame Material Plastic, Color White, Includes Double Sided, Plastic Foldable Sign
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - L (6668)
- NMC Danger Laser Range In Use Do Not Enter Sign (D572PB)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 10 (B101/9980P910-10)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10", 125539 (125539)
- NMC CPR Station 3-View Sign, VS49W (VS49W)
- NMC Danger Non-Potable Water Sign, D307PB (D307PB)
- NMC Office Engraved Sign, EN16BK (EN16BK)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, 14" Length, Aluminum, Renovation Work, Portrait (OS-DS-A-1014-V-1752)
- United Visual Products Signs