Shop All Enclosed Boards
United Visual Products
Indoor Enclosed Combo Board, 72"x36", Bronze Frame/Black & Blue Spruce
Mfr # UVCB7236BZ-BLACK-BLSPRU
Zoro # G9402624
product price: $711.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UVCB7236BZ
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB7236BZ-BLACK-BLSPRU
- Zoro # G9402624
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Blue Spruce |
Frame Color | Black |
Family Code | UVCB7236BZ |
Item | Indoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper, Black, 48" x 50ft, 1 Roll (0057305)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- United Visual Products Enclosed Boards