Shop All Enclosed Boards
United Visual Products
Indoor Enclosed Combo Board, 72"x36", Blk Frame/Blk Porc & Ultramarine
Mfr # UVCB7236B-BLKPORC-ULTMAR
Zoro # G9391241
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Frame Color Black Porcelain
- Family Code UVCB7236B
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVCB7236B-BLKPORC-ULTMAR
- Zoro # G9391241
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Ultramarine |
Frame Color | Black Porcelain |
Family Code | UVCB7236B |
Item | Indoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- UNI-BALL Signo 207 Retract Gel Pen Value Pack, 0.7mm, Black Ink/Barrel, PK36 (1921063)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- United Visual Products Enclosed Boards