Shop All Enclosed Boards
United Visual Products
Indoor Enclosed Combo Board, 48"x36", Satin Frame/Burgundy & Surf
Mfr # UVCB4836-BURGUN-SURF
Zoro # G9654721
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Burgundy
- Family Code UVCB4836
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB4836-BURGUN-SURF
- Zoro # G9654721
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Surf |
Frame Color | Burgundy |
Family Code | UVCB4836 |
Item | Indoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- United Visual Products Enclosed Boards