Shop All Enclosed Boards
United Visual Products
Indoor Enclosed Combo Board, 48"x36", Bronze Frame/Grey & Burgundy
Mfr # UVCB4836BZ-GREY-DBURGU
Zoro # G9577301
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UVCB4836BZ
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB4836BZ-GREY-DBURGU
- Zoro # G9577301
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Deep Burgundy |
Frame Color | Grey |
Family Code | UVCB4836BZ |
Item | Indoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Blue, PK12 (15003)
- AVERY Postcard, 4.25X5.5, Iy, 100Pk (AVE5919)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- SHARPIE Highlighter, Sharpie, Yellow, PK36 (1920938)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- United Visual Products Enclosed Boards