Shop All Enclosed Boards
United Visual Products
Indoor Enclosed Combo Board, 48"x36", Black Frame/Grey & Keylime
Mfr # UVCB4836B-GREY-KEYLIME
Zoro # G9563825
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Grey
- Family Code UVCB4836B
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVCB4836B-GREY-KEYLIME
- Zoro # G9563825
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Keylime |
Frame Color | Grey |
Family Code | UVCB4836B |
Item | Indoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- ZORO SELECT Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle (55VL36)
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- REGISTRY Baggage Claim Hang Tag, 1000PK (U72BCC-E2AH)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- United Visual Products Enclosed Boards