Shop All Enclosed Boards
United Visual Products
Indoor Enclosed Combo Board, 48"x36", Black Frame/Black Porc & Cloud
Mfr # UVCB4836B-BLKPORC-CLOUD
Zoro # G9417053
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black Porcelain
- Family Code UVCB4836B
- Size 48"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVCB4836B-BLKPORC-CLOUD
- Zoro # G9417053
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Cloud |
Frame Color | Black Porcelain |
Family Code | UVCB4836B |
Item | Indoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Assembled in U.S.A.", 1" x 1", Red/White/Blue, 500/Roll (USA303)
- FROGGY'S FOG Bog Fog High Density Fog Machine Fluid - 4 Gallon Case (DS-BF-4)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (55VG30)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Navy Blue (1147)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- United Visual Products Enclosed Boards