Shop All Enclosed Boards
United Visual Products
Hinge-less Radius Corkboard, 36"x36", Satin Alum Frame/Amethyst
Mfr # UVEB3636R-SATIN-AMETHY
Zoro # G9406781
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UVEB3636R
- Size 36"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVEB3636R-SATIN-AMETHY
- Zoro # G9406781
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36"x36" |
Details
Board Color | Amethyst |
Frame Color | Satin |
Family Code | UVEB3636R |
Item | Hinge-less Radius Corkboard |
Description
These high quality Elevator Boards will allow you to easily display elevator certificates, announcements, and more. Designed with a sleek frame and smaller profile, these boards were specifically designed to be used in areas with limited space. The removable cover allows complete access to the board surface for easy content change. The frame is captured at the top using a simple bracket, and then is secured at the bottom with a key lock.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- United Visual Products Enclosed Boards