Shop All Enclosed Boards
United Visual Products
Hinge-less Radius Corkboard, 36"x36", Black Alum Frame/Cobalt
Mfr # UVEB3636R-BLACK-COBACC
Zoro # G9616194
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UVEB3636R
- Size 36"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVEB3636R-BLACK-COBACC
- Zoro # G9616194
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36"x36" |
Details
Board Color | Cobalt Accent |
Frame Color | Black |
Family Code | UVEB3636R |
Item | Hinge-less Radius Corkboard |
Description
These high quality Elevator Boards will allow you to easily display elevator certificates, announcements, and more. Designed with a sleek frame and smaller profile, these boards were specifically designed to be used in areas with limited space. The removable cover allows complete access to the board surface for easy content change. The frame is captured at the top using a simple bracket, and then is secured at the bottom with a key lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 2", Kraft, 25/Bundle (55VG81)
- LATHEM Timecards, Thermal, 100Pk (LTHE8100)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- United Visual Products Enclosed Boards