Shop All Enclosed Boards
United Visual Products
Hinge-less Radius Corkboard, 30"x36", Satin Alum Frame/Cinnabar
Mfr # UVEB3036R-SATIN-CINNABA
Zoro # G9510950
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UVEB3036R
- Size 30"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVEB3036R-SATIN-CINNABA
- Zoro # G9510950
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 30"x36" |
Details
Board Color | Cinnabar |
Frame Color | Satin |
Family Code | UVEB3036R |
Item | Hinge-less Radius Corkboard |
Description
These high quality Elevator Boards will allow you to easily display elevator certificates, announcements, and more. Designed with a sleek frame and smaller profile, these boards were specifically designed to be used in areas with limited space. The removable cover allows complete access to the board surface for easy content change. The frame is captured at the top using a simple bracket, and then is secured at the bottom with a key lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- WEBER Fastprint Ii Box Of 24 433In X 1476Ft Thermal Transfer Ribbon Ink Ribbon (619911)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- United Visual Products Enclosed Boards