Shop All Bulletin Boards
United Visual Products
Fabric Bulletin Board 48"H x 72"W
Mfr # UV646AEZ-GREY-SATIN
Zoro # G8540691
product price: $341.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Self-Adhesive Fabric
- Board Color Gray
- Frame Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV646AEZ-GREY-SATIN
- Zoro # G8540691
- UPC # 640024604213
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Self-Adhesive Fabric |
Board Color | Gray |
Frame Color | Grey |
Frame Material | Aluminum |
Family Code | UV646AEZ |
Mounting/Mobility Type | Self-Sticking |
For Use | Indoors |
Item | Fabric Bulletin Board |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Self-Adhesive Fabric, Board Color Gray, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Self-Sticking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK25 (UNV84620)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- PREMIUM COMPATIBLES PCI Brand New Compatible Dell 332-0410 C5GC3 Cyan Toner Ctg 1.4K Yld for Dell C1760 C1760NW C1765 Made in USA (332-0410-PCI)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- GHENT Cork Bulletin Board 60x36", Aluminum Frame (AK35)
- United Visual Products Bulletin Boards