Shop All Bulletin Boards
United Visual Products
Fabric Bulletin Board 48"H x 72"W
Mfr # UV646AEZ-BLACK-SATIN
Zoro # G0453638
product price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Self-Adhesive Fabric
- Board Color Black
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV646AEZ-BLACK-SATIN
- Zoro # G0453638
- UPC # 640024604206
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Self-Adhesive Fabric |
Board Color | Black |
Frame Color | Black |
Frame Material | Aluminum |
Family Code | UV646AEZ |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
Mounting/Mobility Type | Self-Sticking |
Item | Fabric Bulletin Board |
For Use | Indoors |
Description
Bulletin Board, Board Material Self-Adhesive Fabric, Board Color Black, Board Frame Material Aluminum, Width 72 in, Height 48 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Self-Sticking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Steno Book, Spell Write, Assorted (43082)
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- United Visual Products Bulletin Boards