Shop All Bulletin Boards
United Visual Products
Fabric Bulletin Board 36"H x 48"W
Mfr # UV642AEZ-GREY-SATIN
Zoro # G8540682
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Self-Adhesive Fabric
- Board Color Gray
- Frame Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV642AEZ-GREY-SATIN
- Zoro # G8540682
- UPC # 640024604190
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Self-Adhesive Fabric |
Board Color | Gray |
Frame Color | Grey |
Frame Material | Aluminum |
Family Code | UV642AEZ |
For Use | Indoors |
Item | Fabric Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Self-Sticking |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Self-Adhesive Fabric, Board Color Gray, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Self-Sticking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Peel-Off China Markers, Black, PK12 (2089)
- RUBBERMAID Optimizers 4-Way Organizer w/Drawers, Plastic, 10x13.25x13.25, Clear (94600ROS)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Size: Legal (37110)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- United Visual Products Bulletin Boards