Shop All Bulletin Boards
United Visual Products
Fabric Bulletin Board 24"H x 36"W
Mfr # UV641AEZ-GREY-SATIN
Zoro # G8540664
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Self-Adhesive Fabric
- Board Color Gray
- Frame Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV641AEZ-GREY-SATIN
- Zoro # G8540664
- UPC # 640024604176
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Self-Adhesive Fabric |
Board Color | Gray |
Frame Color | Grey |
Frame Material | Aluminum |
Family Code | UV641AEZ |
For Use | Indoors |
Item | Fabric Bulletin Board |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Self-Adhesive Fabric, Board Color Gray, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKSTAMP Stamp, Approved-Entered-Paid, Assorted Ink (8802)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- PACON Composition Book, Black Marble, 3/8in. Ruled w/Margin, 60 Sheets Per Book, 12PK (MMK37118)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 36"H x 48"W (UV642AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- United Visual Products Bulletin Boards