Shop All Bulletin Boards
United Visual Products
Fabric Bulletin Board 18"H x 24"W
Mfr # UV640AEZ-GREY-SATIN
Zoro # G8540646
original price:
$105.53
23% off
new price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Self-Adhesive Fabric
- Board Color Gray
- Frame Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV640AEZ-GREY-SATIN
- Zoro # G8540646
- UPC # 640024604152
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Details
Board Material | Self-Adhesive Fabric |
Board Color | Gray |
Frame Color | Grey |
Frame Material | Aluminum |
Family Code | UV640AEZ |
For Use | Indoors |
Item | Fabric Bulletin Board |
Includes | Mounting Hardware |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Self-Adhesive Fabric, Board Color Gray, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- ROYAL TONER Remanufactured Compatible Toner For Brother TN436M, Magenta, 6.5K VL (TN-436M)
- UNCOMMONCARRY Omega Pen, Rose Gold (OMP-RG)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- FLIPSIDE PRODUCTS Cork Panel, 16in. x 36in. (37016)
- United Visual Products Bulletin Boards