Shop All Enclosed Boards
United Visual Products
Enclosed Wet/Dry Erase Board 36"x24", Melamine
Mfr # UV851B-SATIN-BLMELD
Zoro # G6840574
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Wet/Dry Erase
- Board Material Melamine
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV851B-SATIN-BLMELD
- Zoro # G6840574
- UPC # 640024603070
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Wet/Dry Erase |
Board Material | Melamine |
Board Color | Black |
Frame Color | Satin |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Wet/Dry Erase Board |
Family Code | UV851B |
Includes | (2) Keys, Mounting Guidelines |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Aluminum/Acrylic |
For Use | Indoor |
Description
Enclosed Bulletin Board, Board Material Melamine, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Black, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Door Material Aluminum/Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 50", Kraft, 20/Bundle (55VM58)
- TOSHIBA Toshiba Yellow Toner Cartridge, 33,600 Yield (TFC505UY)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- United Visual Products Enclosed Boards