Shop All Enclosed Boards
United Visual Products
Enclosed Outdoor Bulletin Board 52x40", Tack
Mfr # UVDD5240-SAND
Zoro # G7074216
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52 in
- Height 40 in
- Board Style Push-Pin
- Board Material Natural Cork
- Board Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDD5240-SAND
- Zoro # G7074216
- UPC # 640024603599
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 52 in |
Height | 40 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Sand |
Frame Color | Sand |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Enclosed Outdoor Bulletin Board |
Family Code | UVDD5240 |
Includes | (2) Keys, Mounting Guidelines |
Door Type | Swing |
For Use | Outdoor |
Door Material | Plastic/Acrylic |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Roller Ball Pen, Medium 0.7 mm, Green (PENBL77D)
- SPARCO Security Chest, w/2 Keys, Steel, 12-3/4"x8-1/4"x3-3/4", Gray (SPR15502)
- HUSQVARNA Pinion, 14 Teeth (532404835)
- SHARPIE EXPO Whiteboard Cleaner (81803)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- United Visual Products Enclosed Boards