Shop All Enclosed Boards
United Visual Products
Enclosed Outdoor Bulletin Board 40"x52", Tack
Mfr # UVMC5240-SAND
Zoro # G6554545
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Style Push-Pin
- Board Material Natural Cork
- Board Color Sand
- Width 52 in
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVMC5240-SAND
- Zoro # G6554545
- UPC # 640024603209
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 52 in |
Height | 40 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Sand |
Board Frame Material | HDPE |
Frame Color | Sand |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 2 |
Family Code | UVMC5240 |
Item | Enclosed Outdoor Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Sliding |
Frame Material | Recycled High-Density Polyethylene |
Door Material | Aluminum/Acrylic |
For Use | Outdoor |
Includes | (2) Keys, Mounting Guidelines |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- United Visual Products Enclosed Boards