Shop All Enclosed Boards
United Visual Products
Enclosed Outdoor Bulletin Board 40"x52", Tack
Mfr # UVDD5240-WOODGRN
Zoro # G6475305
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52 in
- Board Style Push-Pin
- Height 40 in
- Board Material Natural Cork
- Board Color Woodland Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDD5240-WOODGRN
- Zoro # G6475305
- UPC # 640024603605
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 52 in |
Height | 40 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Woodland Green |
Frame Color | Woodland Green |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Enclosed Outdoor Bulletin Board |
Family Code | UVDD5240 |
Includes | (2) Keys, Mounting Guidelines |
Door Material | Plastic/Acrylic |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Swing |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- United Visual Products Enclosed Boards