Shop All Enclosed Boards
United Visual Products
Enclosed Outdoor Bulletin Board, 18"x18", Tack
Mfr # UVSM1818-WOODGRN
Zoro # G7180451
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Board Style Push-Pin
- Size 18"x18"
- Board Material Natural Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVSM1818-WOODGRN
- Zoro # G7180451
- UPC # 640024603728
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 18 in |
Height | 18 in |
Size | 18"x18" |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Woodland Green |
Frame Color | Woodland Green |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 1 |
Item | Enclosed Outdoor Bulletin Board |
Family Code | UVSM1818 |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Includes | (2) Keys, Mounting Guidelines |
For Use | Outdoor |
Door Material | Plastic/Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 18 in, Height 18 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVLG11BE)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 34"x47", Tack (UVSD5438-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- United Visual Products Enclosed Boards