Shop All Enclosed Boards
United Visual Products
Enclosed Outdoor Bulletin Board, 18"x18", Tack
Mfr # UVSM1818-SAND
Zoro # G6634047
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Board Style Push-Pin
- Height 18 in
- Size 18"x18"
- Board Material Natural Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSM1818-SAND
- Zoro # G6634047
- UPC # 640024603711
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 18 in |
Height | 18 in |
Size | 18"x18" |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Sand |
Board Frame Material | HDPE |
Frame Color | Sand |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Outdoor Bulletin Board |
Family Code | UVSM1818 |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
For Use | Outdoor |
Door Material | Plastic/Acrylic |
Includes | (2) Keys, Mounting Guidelines |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 18 in, Height 18 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size 117B, 1lb, 7"x1/8", Approx. 300/BX, NL PK (ALL21405)
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- NORTH AMERICAN RESCUE NAR Trauma Shears (SM 6 1/4" ) (ZZ-0063)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- United Visual Products Enclosed Boards