Shop All Enclosed Boards
United Visual Products
Enclosed Dry Erase Bulletin Board 36"x72", 3 Door
Mfr # UV855B-SATIN-BLMELD
Zoro # G6536984
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Style Dry Erase
- Board Material Melamine
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV855B-SATIN-BLMELD
- Zoro # G6536984
- UPC # 640024603094
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Dry Erase |
Board Material | Melamine |
Board Color | Black |
Frame Color | Satin |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 3 |
Item | Enclosed Dry Erase Bulletin Board |
Family Code | UV855B |
Door Material | Aluminum/Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Type | Swing |
Includes | (2) Keys, Mounting Guidelines |
For Use | Indoor |
Description
Enclosed Bulletin Board, Dry Erase, Board Material Melamine, Width 72 in, Height 36 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Black, Number of Doors 3, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Wall Mounted, Door Material Aluminum/Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Retrac, 0.5Mm, Gn, PK12 (26065DZ)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- SANFORD Sanford uni-Paint Marker, Broad Tip, Yellow (63735)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- United Visual Products Enclosed Boards