Shop All Enclosed Boards
United Visual Products
Enclosed Dry Erase Bulletin Board 36"x24", 1 Door
Mfr # UV851-SATIN
Zoro # G8540366
original price:
$412.85
14% off
new price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Wet/Dry Erase
- Board Material Melamine
- Board Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV851-SATIN
- Zoro # G8540366
- UPC # 640024603100
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Wet/Dry Erase |
Board Material | Melamine |
Board Color | Satin |
Board Frame Material | Aluminum |
Frame Color | Satin |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Dry Erase Bulletin Board |
Family Code | UV851 |
Door Type | Swing |
Includes | (2) Keys, Mounting Guidelines |
Door Material | Aluminum/Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
For Use | Indoor |
Description
Enclosed Bulletin Board, Board Material Melamine, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Gray, Board Color White, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Door Material Aluminum/Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Ball Grip (EP-820)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 6", Fluorescent Red, 500/Roll (DL1192)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- BSC PREFERRED 17 x 13 x 5'' Flat Corrugated Boxes, 25PK (S-4755)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- United Visual Products Enclosed Boards