Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 3 Door, 96"x48", 4" Fra, UV3427-SATIN-CORK
Mfr # UV3427-SATIN-CORK
Zoro # G9742389
product price: $1,627.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3427
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3427-SATIN-CORK
- Zoro # G9742389
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cork |
Frame Color | Satin |
Family Code | UV3427 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,3 Door,96 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- HONEYWELL Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black (6212)
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- United Visual Products Enclosed Boards