Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 3 Door, 96"x48", 4" Fra
Mfr # UV3420-BRONZE-KEYLIME
Zoro # G4254185
product price: $1,558.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,558.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3420-BRONZE-KEYLIME
- Zoro # G4254185
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Keylime |
Frame Color | Bronze |
Family Code | UV3420 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,3 Door,96 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- SCHOLASTIC TEACHING RESOURCES Tape It Up Class Jobs Bulletin Board (812782)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- United Visual Products Enclosed Boards