Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 3 Door, 96"x48", 4" Fra
Mfr # UV3413-BRONZE-BLSPRU
Zoro # G4914303
product price: $1,266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,266.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3413-BRONZE-BLSPRU
- Zoro # G4914303
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Blue Spruce |
Frame Color | Bronze |
Family Code | UV3413 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,3 Door,96 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- BANKERS BOX Drawer File Box, 12.2 x 10 x 24, PK6 (00311)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- United Visual Products Enclosed Boards