Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x48", 4" Fra, UV3419-SATIN-CINNABA
Mfr # UV3419-SATIN-CINNABA
Zoro # G9735325
product price: $1,017.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3419
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3419-SATIN-CINNABA
- Zoro # G9735325
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cinnabar |
Frame Color | Satin |
Family Code | UV3419 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97272)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- United Visual Products Enclosed Boards