Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x48", 4" Fra
Mfr # UV3412-SATIN-SURF
Zoro # G5020265
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV3412-SATIN-SURF
- Zoro # G5020265
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Surf |
Frame Color | Satin |
Family Code | UV3412 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 72mm x 100m, PK24 (HP 100)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- MARTIN TOOLS SPROCKET & GEAR DOLLY CHAMPION HEAVYWEIGHT (MT1070)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- United Visual Products Enclosed Boards