Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x48", 4" Fra
Mfr # UV3412-BRONZE-APRICOT
Zoro # G4962883
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,181.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV3412-BRONZE-APRICOT
- Zoro # G4962883
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Apricot |
Frame Color | Bronze |
Family Code | UV3412 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- XEROX XEROX COMP B205/B205NI/B210/B210DNI/B215/215DNI (106R04347)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- United Visual Products Enclosed Boards