Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x48", 4" Fra
Mfr # UV3405-SATIN-CORK
Zoro # G4250615
product price: $615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3405-SATIN-CORK
- Zoro # G4250615
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cork |
Frame Color | Satin |
Family Code | UV3405 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x48 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "QC Passed", 1" Circle, Blue, 500/Roll (DL1258)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72380)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- United Visual Products Enclosed Boards