Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x36", 4" Fra, UV3425-BRONZE-BLACK
Mfr # UV3425-BRONZE-BLACK
Zoro # G5119001
product price: $1,258.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,258.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3425-BRONZE-BLACK
- Zoro # G5119001
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Black |
Frame Color | Bronze |
Family Code | UV3425 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- ACCUBANKER Digital Counterfeit Detector (D500)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- United Visual Products Enclosed Boards