Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x36", 4" Fra, UV3418-SATIN-BLACK
Mfr # UV3418-SATIN-BLACK
Zoro # G9737111
product price: $811.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3418
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3418-SATIN-BLACK
- Zoro # G9737111
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Black |
Frame Color | Satin |
Family Code | UV3418 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Paper, 11 x 8 1 2 In, PK250 (BB104.0811.10W)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- BOORUM & PEASE Book, 66Series, Journal, 300Pg (BOR66300J)
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- United Visual Products Enclosed Boards