Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 72"x36", 4" Fra
Mfr # UV3418-BRONZE-FORBO
Zoro # G5123971
product price: $953.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3418
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3418-BRONZE-FORBO
- Zoro # G5123971
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Forbo |
Frame Color | Bronze |
Family Code | UV3418 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,72 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Pallet Blanket, 100inW x 90inD (IC-490-10H)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- United Visual Products Enclosed Boards