Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 60"x36", 4" Fra
Mfr # UV3424-BRONZE-SURF
Zoro # G4984215
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3424
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3424-BRONZE-SURF
- Zoro # G4984215
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Surf |
Frame Color | Bronze |
Family Code | UV3424 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,60 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- United Visual Products Enclosed Boards