Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 60"x36", 4" Fra, UV3424-BLACK-BLACK
Mfr # UV3424-BLACK-BLACK
Zoro # G9728544
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3424
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3424-BLACK-BLACK
- Zoro # G9728544
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Black |
Frame Color | Black |
Family Code | UV3424 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,60 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Hanging File Pocket w/Dry Erase, 3 Pocket (OFD)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44729)
- VARIO Wall/Ext Ref Sys, 10 Panels, Assorted (535900)
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- United Visual Products Enclosed Boards