Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 60"x36", 4" Fra
Mfr # UV3410-BLACK-CLOUD
Zoro # G4241244
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3410-BLACK-CLOUD
- Zoro # G4241244
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cloud |
Frame Color | Black |
Family Code | UV3410 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,60 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- POST-IT Note, Cube 2"X2", 400Sheets, Ne, PK3 (20513PK)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- United Visual Products Enclosed Boards