Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 60"x36", 4" Fra, UV3403-BLACK-CINNABA
Mfr # UV3403-BLACK-CINNABA
Zoro # G9717773
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3403
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV3403-BLACK-CINNABA
- Zoro # G9717773
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cinnabar |
Frame Color | Black |
Family Code | UV3403 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,60 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Interface Kit, 13 lb. (83032108)
- ALLIANCE RUBBER Rubberbands, 16, 1/4Lb, PK669 (20169)
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- United Visual Products Enclosed Boards