Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 48"x36", 4" Fra
Mfr # UV3423-SATIN-PEARL
Zoro # G4974451
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV3423-SATIN-PEARL
- Zoro # G4974451
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Pearl |
Frame Color | Satin |
Family Code | UV3423 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,48 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Sealing Tape, 50 m L, 48 mm W, Polypropylene Backing, Clear (3710-6/3710)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- United Visual Products Enclosed Boards