Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 48"x36", 4" Fra, UV3423-BRONZE-CORK
Mfr # UV3423-BRONZE-CORK
Zoro # G9725780
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3423-BRONZE-CORK
- Zoro # G9725780
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Cork |
Frame Color | Bronze |
Family Code | UV3423 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,48 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- COSCO Pre-Inked Stamps, Red, 0.35 oz. (038791)
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- United Visual Products Enclosed Boards