Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 48"x36", 4" Fra
Mfr # UV3416-SATIN-DBURGU
Zoro # G4915161
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV3416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3416-SATIN-DBURGU
- Zoro # G4915161
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Deep Burgundy |
Frame Color | Satin |
Family Code | UV3416 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,48 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW P22 Plier Staples, 5,050-Pack (1/4") (224)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper, 30 lbs., 15"W x 1440'L, 1 Roll (NP1590)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- United Visual Products Enclosed Boards