Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 24"x36", 4" Fra
Mfr # UV3408-BLACK-FORBO
Zoro # G4231225
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3408-BLACK-FORBO
- Zoro # G4231225
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Forbo |
Frame Color | Black |
Item | Enclosed Corkboard |
Family Code | UV3408 |
Description
Enclosed Corkboard,1 Door,24 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 240 SWT, 72MMX375Ft, PK8 (K7008)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- PAPER MATE FlairFelt TipMarkerPen, Assrtd, Dozen, PK12 (74423)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- United Visual Products Enclosed Boards