Shop All Enclosed Boards
United Visual Products
Enclosed Corkboard, 1 Door, 24"x36", 4" Fra, UV3401-BLACK-DRKSPR
Mfr # UV3401-BLACK-DRKSPR
Zoro # G9723163
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV3401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3401-BLACK-DRKSPR
- Zoro # G9723163
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Dark Spruce |
Frame Color | Black |
Family Code | UV3401 |
Item | Enclosed Corkboard |
Description
Enclosed Corkboard,1 Door,24 In.x36 In.,4 In. Fra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW45)
- OFFICEMATE Pencil/Crayon Sharpener, Red, PK8 (30240PK)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- ZORO SELECT 15" x 6" Open Poly Bags, 4 mil, Clear (5DHR3)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- United Visual Products Enclosed Boards